Shop All Bathtub Drains
Kingston Brass
DTT205 Tip-Toe Bath Tub Drain
Mfr # DTT205
Zoro # G0843414
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Brass
- Drain Material Brass
- Connection 1-1/2"
- Length - Drains 2.88
- Color/Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT205
- Zoro # G0843414
- UPC # 663370054815
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 2.25 |
Item Length (Inch) | 2.88 |
Details
Material of Construction | Brass |
Drain Material | Brass |
Connection | 1-1/2" |
Item | DTT205 Tip-Toe Bath Tub Drain |
Color/Finish | Oil Rubbed Bronze |
Finish | Oil Rubbed Bronze |
UPC/CUPC Certified | false |
Material | Brass |
Collection | Made To Match |
ADA Compliant | false |
Theme | Transitional |
Escutcheon Included | false |
Low Lead Compliant | false |
DOE Certified | false |
Warranty | 1 |
CEC Certified | false |
Item Weight (lbs) | 0.63 |
Prop 65 Label | true |
Description
DTT205 Tip-Toe Bath Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2-1/2" S-603 PVC BALL VALVE (201-209)
- ZORO SELECT FNPT, Black Forged Steel Reducer, Class 3000 (1MNH5)
- JAY R. SMITH MANUFACTURING 3" Pipe Dia. Cast-iron Sanitary Floor Drain (3140Y03)
- LEGEND VALVE 1/2" T-575 DIELECTRIC NIPPLE (301-502)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- WESTBRASS Roman Tub Drain Trim W/ 4-1/4" OD Tile Square in Oil Rubbed Bronze (D3201-12)
- Kingston Brass Bathtub Drains