Shop All Bathtub Drains
Kingston Brass
DTT202 Tip-Toe Bath Tub Drain
Mfr # DTT202
Zoro # G0843405
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Drain Material Brass
- Color/Finish Polished Brass
- Material of Construction Brass
- Length - Drains 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT202
- Zoro # G0843405
- UPC # 663370032615
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Details
Item | DTT202 Tip-Toe Bath Tub Drain |
Connection | 1-1/2" |
Drain Material | Brass |
Color/Finish | Polished Brass |
Material of Construction | Brass |
Description
DTT202 Tip-Toe Bath Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Inlet Shank, Brass, 3 In. L, 1/2-14 NPT (932-001KJKABRBF)
- APOLLO BY TMG 1 in. x 1 in. PVC FIP x FIP Union (PVCU1F)
- SHARPE VALVES 1" FNPT Stainless Steel Ball Valve Inline (4351012360)
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y1-2)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Matte Black (KBU2000)
- KINGSTON BRASS DTT5302A6 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A6)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTT2202 Tip-Toe Bath Tub Drain with Overflow (DTT2202)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- WATCO 601 Series Sch. 40 PVC Half Kit - Foot Act. (601-FA-PVC-BZ)
- Kingston Brass Bathtub Drains