Shop All Bathtub Drains
Kingston Brass
DTT201 Tip-Toe Bath Tub Drain
Mfr # DTT201
Zoro # G0843448
product price: $23.15
/ea
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.88
- Connection 1-1/2"
- Color/Finish Polished Chrome
- Material of Construction Brass
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT201
- Zoro # G0843448
- UPC # 663370032608
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Item Length (Inch) | 2.88 |
Item Width (Inch) | 2.25 |
Item Height (Inch) | 2.25 |
Details
Item | DTT201 Tip-Toe Bath Tub Drain |
Connection | 1-1/2" |
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Drain Material | Brass |
Theme | Transitional |
CEC Certified | false |
Finish | Polished Chrome |
DOE Certified | false |
Warranty | 1 |
Item Weight (lbs) | 0.63 |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Escutcheon Included | false |
ADA Compliant | false |
Collection | Made To Match |
Low Lead Compliant | false |
Material | Brass |
Description
DTT201 Tip-Toe Bath Tub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- STEEL & OBRIEN 1-1/2" x 3/4" Tri-Clamp End x Male Pipe Thread - 2.187" Long 316 (21MP-1.5X.75-316)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- GREENSTORY GLOBAL 2-1/2"Dia x 20"L 5 Micron String Wound FIlter (GSGWFWC5S5EX1)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DTT2168 16" Bathtub Waste & Overflow Drain (DTT2168)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- WESTBRASS Pull & Drain Bath Waste, 22" Make-Up, 17 Ga. Tubing in Polished Nickel (D3265K-05)
- Kingston Brass Bathtub Drains