Shop All Bathtub Drains
Kingston Brass
DTT200MB Tip-Toe Bathtub Drain
Mfr # DTT200MB
Zoro # G0843563
product price: $42.22
/ea
$42.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.81
- Drain Material Brass
- Connection 1-1/2"
- Material of Construction Brass
- Color/Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT200MB
- Zoro # G0843563
- UPC # 663370536182
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.81 |
Details
Drain Material | Brass |
Connection | 1-1/2" |
Item | DTT200MB Tip-Toe Bathtub Drain |
Material of Construction | Brass |
Color/Finish | Matte Black |
Description
DTT200MB Tip-Toe Bathtub Drain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Eclectic 18" Towel Bar (26498-2MB)
- ANVIL Pipe Roll with Steel Yoke, Cast Iron, 8 In (0560504441)
- NIBCO 1-1/2" NOM C x 1-1/2" FNPT Copper Adapter (603 11/2)
- JONES STEPHENS 1/2" 90 Degree Elbow (B2350050)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 112 Body Thread, Brushed Nickel (DLT15SN)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- WATCO 500 Series 16" Nickel Push Pull Tubular Plastic Bath Waste (500-PP-PVC-BN)
- Kingston Brass Bathtub Drains