Shop All Drain Components
Kingston Brass
DTT108 Bath Tub Overflow Plate
Mfr # DTT108
Zoro # G0843597
product price: $22.72
/ea
$22.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- For Use With Bathtubs
- Size 2"H
- Material Brass
- Overall Diameter 3-3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT108
- Zoro # G0843597
- UPC # 663370032714
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 2"H |
Overall Diameter | 3-3/16" |
Item Width (Inch) | 3.19 |
Item Height (Inch) | 2.31 |
Item Length (Inch) | 3.19 |
Details
Item | Overflow Plate |
Material of Construction | Solid Brass |
For Use With | Bathtubs |
Material | Brass |
Finish | Brushed Nickel |
Color Finish | Brushed Nickel |
UPC/CUPC Certified | false |
CEC Certified | false |
Collection | Made To Match |
DOE Certified | false |
Escutcheon Included | false |
Item Weight (lbs) | 0.26 |
Warranty | 1 |
ADA Compliant | false |
Theme | Transitional |
Low Lead Compliant | false |
Prop 65 Label | false |
Description
DTT108 Bath Tub Overflow Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B&K 3/4 In. x 24 In. Schedule 80 PVC Nipple (404-240)
- STA-RITE Seal Plate (C3-184P)
- ELKAY Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (GECR25213)
- AQUATROL Adjustable Relief Valve, 1/2 In, 300 psi (69A1B1M2U1-300)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS DD8102 Round Bottle Trap (DD8102)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Nickel (KBU1006)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Antique Brass (KBU1003)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- PLUMB PAK Waste Arm 1-1/2X7 Dc (PP101AW)
- Kingston Brass Drain Components