Shop All Drain Components
Kingston Brass
DTT103 Bathtub Overflow Plate
Mfr # DTT103
Zoro # G0843274
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- For Use With Bathtubs
- Size 2"H
- Overall Diameter 3-3/16"
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT103
- Zoro # G0843274
- UPC # 663370536151
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 2"H |
Overall Diameter | 3-3/16" |
Item Height (Inch) | 2 |
Item Width (Inch) | 3.19 |
Item Length (Inch) | 3.19 |
Details
Item | Overflow Plate |
Material of Construction | Solid Brass |
For Use With | Bathtubs |
Finish | Antique Brass |
Material | Brass |
Color Finish | Antique Brass |
Prop 65 Label | false |
Collection | Made To Match |
UPC/CUPC Certified | false |
CEC Certified | false |
ADA Compliant | false |
Warranty | 1 |
Low Lead Compliant | false |
Item Weight (lbs) | 0.26 |
DOE Certified | false |
Theme | Transitional |
Description
DTT103 Bathtub Overflow Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Mini Valve, Soft Tip, 1/4 NPT Male - 1/4 NPT Male, Brass, 0.172" Orifice (152-MMB)
- ZORO SELECT 1-1/2" Socket Weld SS 90 Degree Elbow (4307004318)
- WATCO 1.865 in. Overall Dia. x 11.5 Threads x 1.25 in. Lift-Turn Trim Kit, Bronze (58290-BZ)
- KOHLER Trip Handle Assembly (77940-CP)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- KINGSTON BRASS DTT108 Bath Tub Overflow Plate (DTT108)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Brushed Nickel (KBU1008)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- AMERICAN STANDARD Hert 4 12"Offset Drin1 14 TpWhelch (7723.018.002)
- Kingston Brass Drain Components