Shop All Drain Components
Kingston Brass
DTT100MB Bathtub Overflow Plate
Mfr # DTT100MB
Zoro # G0843317
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Solid Brass
- Size 2"H
- For Use With Bathtubs
- Overall Diameter 3-3/16"
- Color Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTT100MB
- Zoro # G0843317
- UPC # 663370536144
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Size | 2"H |
Overall Diameter | 3-3/16" |
Details
Item | Overflow Plate |
Material of Construction | Solid Brass |
For Use With | Bathtubs |
Color Finish | Matte Black |
Description
DTT100MB Bathtub Overflow Plate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Solder Wire Plumbing Bulk 226G (29024)
- LEGEND VALVE 2-1/2" X 3" BRASS NIPPLE (311-184)
- PARKER Elbow, 90, Zinc Pltd Steel, CompxM, 3/4In (12 CBU-S)
- PARKER Male Elbow, 45deg, Brass, Tube x MNPT, PK10 (149F-6-4)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS DD8101 Round Bottle Trap (DD8101)
- KINGSTON BRASS CC2185 1-1/4" Decor P-Trap (CC2185)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- KINGSTON BRASS DTT108 Bath Tub Overflow Plate (DTT108)
- KINGSTON BRASS Brass Pop Up Drain for Cast Iron Utility Sink, Brushed Nickel (GCL112BN)
- DANCO TubShower Strainer, PlasticStainless Steel, Brushed Nickel (88926)
- Kingston Brass Drain Components