Shop All Drain Components
Kingston Brass
DTLR18 Trip Lever Bathtub Drain Linkage and Plunger for DTL1181 and DTL1201, Raw
Mfr # DTLR18
Zoro # G803068075
product price: $19.47
/ea
$19.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Drain
- Weight 0.27
- Width 1.31
- Material Brass
- Features Fabricated from High Quality Brass, Corrosion-Resistant, Designed for Long-Lasting Durability
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTLR18
- Zoro # G803068075
- UPC # 663370251689
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Width | 1.31 |
Length | 22.5 |
Height | 1.31 |
Details
Includes | Drain |
Weight | 0.27 |
Material | Brass |
Features | Fabricated from High Quality Brass, Corrosion-Resistant, Designed for Long-Lasting Durability |
Color | Raw |
Finish | Raw |
Description
To help improve the installation, design, and functionality of your household appliances, Kingston Brass carries a vast line of product parts for both the kitchen and bathroom. From aerators to flanges and supply lines to drains, Kingston Brass has everything you need to upgrade your household plumbing fixtures. This bathtub drain linkage and plunger for DTL1181 and DTL1201 is constructed of high quality brass to ensure reliability and durability.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, Clear, 1/4 In. Inside Dia, 50 ft. (AJD00017)
- NEOPERL 1.2 gpm Aerated Outlet, 15/16 in - 27 Thread Size, Chrome, Brass (1450005)
- NOSHOK Needle valve, 1/2" NPT FxF, Carbo (504-FFC)
- ELKAY Drain Kit (1000001877)
- KINGSTON BRASS DTT107 Bathtub Overflow Plate (DTT107)
- KINGSTON BRASS DTT103 Bathtub Overflow Plate (DTT103)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Brass (KBU1002)
- KINGSTON BRASS CC2182 1-1/4" Decor P-Trap (CC2182)
- KINGSTON BRASS 2Inch Brass Grid BarUtility Sink Drain, Polished Chrome (KBU1001)
- KINGSTON BRASS CC2180MB 1-1/4" Decor P-Trap (CC2180MB)
- JONES STEPHENS Cast Iron, Plug: Countersunk, Cleanout with Gasket (C36114)
- Kingston Brass Drain Components