Shop All Bathtub Drains
Kingston Brass
DTLA1162 Bath Tub Drain with Overflow
Mfr # DTLA1162
Zoro # G0843238
product price: $37.02
/ea
$37.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Plastic
- Drain Material Plastic
- Color/Finish Polished Brass
- Pipe Dia. - Drains 1-1/2
- Length - Drains 11.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTLA1162
- Zoro # G0843238
- UPC # 663370008917
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Pipe Dia. - Drains | 1-1/2 |
Length - Drains | 11.25 |
Item Width (Inch) | 6.5 |
Item Height (Inch) | 1.75 |
Item Length (Inch) | 11.25 |
Details
Material of Construction | Plastic |
Drain Material | Plastic |
Color/Finish | Polished Brass |
Item | DTLA1162 Bath Tub Drain,w/Overflow |
Finish | Polished Brass |
Item Weight (lbs) | 1.1 |
Collection | Made To Match |
UPC/CUPC Certified | false |
ADA Compliant | false |
Escutcheon Included | false |
Low Lead Compliant | false |
Warranty | 1 |
Theme | Traditional |
CEC Certified | false |
Prop 65 Label | false |
Material | Zinc Alloy;Plastic |
DOE Certified | false |
Description
DTLA1162 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Slip Joint Nut 1-1/2 Brass (PP809-18)
- ZORO SELECT 1/8" x 8" Black Pipe Nipple Sch 40 (5P616)
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DTT5302A5 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A5)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- JONES STEPHENS Polished Nickel Two-Hole Trip Lever Trim Only (B5114PN)
- Kingston Brass Bathtub Drains