Shop All Bathtub Drains
Kingston Brass
DTL5305A8 Trip Lever with Grid Conversion Kit
Mfr # DTL5305A8
Zoro # G0843265
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Length - Drains 3.44
- Material of Construction Zinc/ABS
- Color/Finish Brushed Nickel
- Drain Material Zinc/ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL5305A8
- Zoro # G0843265
- UPC # 663370298608
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.44 |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 3.44 |
Item Height (Inch) | 3.13 |
Details
Connection | 1-1/2" |
Item | DTL5305A8 Trip Lever,w/Grid Conversio |
Material of Construction | Zinc/ABS |
Color/Finish | Brushed Nickel |
Drain Material | Zinc/ABS |
Low Lead Compliant | false |
Escutcheon Included | false |
DOE Certified | false |
ADA Compliant | false |
Warranty | 1 |
Collection | Made To Match |
CEC Certified | false |
Item Weight (lbs) | 0.55 |
Theme | Traditional |
Finish | Brushed Nickel |
Material | Zinc Alloy;Plastic |
UPC/CUPC Certified | false |
Prop 65 Label | true |
Product Type | DTL5305A8 Trip Lever,w/Grid Conversio |
Description
DTL5305A8 Trip Lever,w/Grid Conversio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Element, Upper Heat (SP610130)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- BANJO 3/4" FNPT Bolted Bulkhead Tank Flange (BF075)
- ACE TRADING - NIPPLE STZ Industries 1/2 in. MIP each X 1/2 in. D MIP Black Steel 3 in. L Nipple (300UP12X3)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- KINGSTON BRASS DLL215 Brass Lift and Turn Tub Drain, Oil Rubbed Bronze (DLL215)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Chrome (DLT20CP)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- WATCO 600 Series 16 in. Sch. 40 PVC Bath Waste - PresFlo (600-PF-PVC-BN)
- Kingston Brass Bathtub Drains