Shop All Bathtub Drains
Kingston Brass
DTL5305A7 Trip Lever with Grid Conversion Kit
Mfr # DTL5305A7
Zoro # G0843326
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 9.06
- Drain Material Zinc
- Color/Finish Satin Brass
- Material of Construction Zinc
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL5305A7
- Zoro # G0843326
- UPC # 663370546945
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 9.06 |
Item Height (Inch) | 4.92 |
Item Length (Inch) | 9.06 |
Item Width (Inch) | 7.48 |
Details
Item | DTL5305A7 Trip Lever,w/Grid Conversio |
Drain Material | Zinc |
Color/Finish | Satin Brass |
Material of Construction | Zinc |
Connection | 1-1/2" |
ADA Compliant | false |
DOE Certified | false |
Material | Zinc Alloy |
Low Lead Compliant | false |
Theme | Traditional |
Warranty | 1 |
Prop 65 Label | true |
Collection | Trimscape |
Finish | Brushed Brass |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.55 |
CEC Certified | false |
Description
DTL5305A7 Trip Lever,w/Grid Conversio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORION Coupling, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure (11/2 NO HUB / PLAIN END COUPLING)
- BECK 1" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331025205)
- GROHE Pressure Balance Valve Cartridge (47678000)
- ZURN Inside Cover, Plastic (P6000-L)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DTL206 Bathtub Strainer Drain with Rubber (DTL206)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- Kingston Brass Bathtub Drains