Shop All Bathtub Drains
Kingston Brass
DTL5305A6 Trip Lever with Grid Conversion Kit
Mfr # DTL5305A6
Zoro # G0843247
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Length - Drains 9.06
- Material of Construction Zinc
- Drain Material Zinc
- Color/Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL5305A6
- Zoro # G0843247
- UPC # 663370546938
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 9.06 |
Details
Connection | 1-1/2" |
Material of Construction | Zinc |
Drain Material | Zinc |
Color/Finish | Polished Nickel |
Item | DTL5305A6 Trip Lever,w/Grid Conversio |
Description
DTL5305A6 Trip Lever,w/Grid Conversio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Riser Tube - 24" For - Part# 372-40 (372-40)
- ZORO SELECT 1/8" MBSPT x MNPT x 4" TBE Red Brass Pipe Nipple Sch 40 (460-040BSNP)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- LEGEND VALVE 3/4 T4321 NO LEAD IPS PAK X PA (313-244NL)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 112 Body Thread, Brushed Nickel (DLT15SN)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- Kingston Brass Bathtub Drains