Shop All Bathtub Drains
Kingston Brass
DTL5305A2 Trip Lever with Grid Conversion Kit
Mfr # DTL5305A2
Zoro # G0843229
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc/ABS
- Drain Material Zinc/ABS
- Color/Finish Polished Brass
- Length - Drains 3.44
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL5305A2
- Zoro # G0843229
- UPC # 663370298592
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.44 |
Item Height (Inch) | 3.13 |
Item Length (Inch) | 3.44 |
Item Width (Inch) | 3.13 |
Details
Material of Construction | Zinc/ABS |
Drain Material | Zinc/ABS |
Color/Finish | Polished Brass |
Item | DTL5305A2 Trip Lever,w/Grid Conversio |
Connection | 1-1/2" |
ADA Compliant | false |
CEC Certified | false |
Item Weight (lbs) | 0.55 |
Escutcheon Included | false |
Material | Zinc Alloy;Plastic |
DOE Certified | false |
Low Lead Compliant | false |
Warranty | 1 |
Finish | Polished Brass |
Theme | Traditional |
Prop 65 Label | true |
Collection | Made To Match |
UPC/CUPC Certified | false |
Product Type | DTL5305A2 Trip Lever,w/Grid Conversio |
Description
DTL5305A2 Trip Lever,w/Grid Conversio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUVATI 29" Undermount 50/50 Double Bowl 16 Gauge SS Kitchen Sink (RVM4301)
- GC VALVES 1" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 120/60 (S711GF02N9FG9)
- ZORO SELECT 3/4" Close Black Pipe Nipple Sch 80 (1LME6)
- ZORO SELECT Waste Connect, 1-1/4" Pipe dia., Chrome (GTU-1586)
- KINGSTON BRASS DTL202 Bathtub Strainer Drain with Rubber (DTL202)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Oil Rubbed Bronze (DLT20ORB)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS DTT2185 18" Tub Waste & Overflow with Tip Toe Drain (DTT2185)
- KINGSTON BRASS DLT5301A1 Twist & Close Tub Drain Conversion Kit (DLT5301A1)
- Kingston Brass Bathtub Drains