Shop All Bathtub Drains
Kingston Brass
DTL5305A1 Trip Lever with Grid Conversion Kit
Mfr # DTL5305A1
Zoro # G0843213
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Zinc/ABS
- Color/Finish Polished Chrome
- Material of Construction Zinc/ABS
- Connection 1-1/2"
- Length - Drains 3.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTL5305A1
- Zoro # G0843213
- UPC # 663370298585
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.44 |
Details
Drain Material | Zinc/ABS |
Color/Finish | Polished Chrome |
Material of Construction | Zinc/ABS |
Connection | 1-1/2" |
Item | DTL5305A1 Trip Lever,w/Grid Conversio |
Description
DTL5305A1 Trip Lever,w/Grid Conversio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT Gas Connector, PVC Coated SS, 3/4 x 36 In (41-4142-36)
- ZORO SELECT Union, 304 SS, 1", Female BSPP, Class 150 (ZUSA-PF-8134)
- THRIFCO PLUMBING 3-1/2 Inch Twist Tight Kitchen Sink Strainer Assembly (4400411)
- PLUMB PAK FAUCET SPLY LNE VNY 36"" (PP23863)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DLL3167 16-Inch Lift and Lock Tub Waste and Overflow, Brushed Brass (DLL3167)
- KINGSTON BRASS DTT200MB Tip-Toe Bathtub Drain (DTT200MB)
- KINGSTON BRASS DLL20 20" Tube For Tub Overflow Drain With Gasket (DLL20)
- KINGSTON BRASS 112 Chain and Stopper Tub Drain with 2 Body Thread, Polished Chrome (DSP20CP)
- Kingston Brass Bathtub Drains