Shop All Bathtub Drains
Kingston Brass
DTL5305A0 Trip Lever with Grid Conversion Kit
Mfr # DTL5305A0
Zoro # G0843168
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Material of Construction Zinc
- Length - Drains 9.06
- Connection 1-1/2"
- Drain Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTL5305A0
- Zoro # G0843168
- UPC # 663370546907
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 9.06 |
Item Length (Inch) | 9.06 |
Item Width (Inch) | 7.48 |
Item Height (Inch) | 4.92 |
Details
Item | DTL5305A0 Trip Lever,w/Grid Conversio |
Color/Finish | Matte Black |
Material of Construction | Zinc |
Connection | 1-1/2" |
Drain Material | Zinc |
Material | Zinc Alloy |
Warranty | 1 |
Prop 65 Label | true |
DOE Certified | false |
Collection | Trimscape |
CEC Certified | false |
Theme | Traditional |
UPC/CUPC Certified | false |
Item Weight (lbs) | 0.55 |
ADA Compliant | false |
Low Lead Compliant | false |
Finish | Matte Black |
Description
DTL5305A0 Trip Lever,w/Grid Conversio
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FIP Inlet, 1" O.D., 18" L (0437018)
- T&S BRASS Controle Module, Faucet Checkpoint Sensor (016647-45)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- BOBRICK B505 Satin Stainless Steel Cabinet (B505)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS CC2081 Brass Claw Foot Tub Drain (CC2081)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- Kingston Brass Bathtub Drains