Shop All Drain Stoppers
Kingston Brass
DTL5304A0 Cover-Up Tub Push-Pull Drain Stopper
Mfr # DTL5304A0
Zoro # G0843055
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Matte Black
- Material of Construction Zinc
- Warranty 1
- ADA Compliant false
- Low Lead Compliant false
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL5304A0
- Zoro # G0843055
- UPC # 663370546839
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Item Length (Inch) | 2.81 |
Item Width (Inch) | 2.81 |
Item Height (Inch) | 2.63 |
Details
Item | Drain Stopper |
Color/Finish | Matte Black |
Material of Construction | Zinc |
Warranty | 1 |
ADA Compliant | false |
Item Weight (lbs) | 0.46 |
Low Lead Compliant | false |
CEC Certified | false |
Prop 65 Label | true |
Material | Zinc Alloy |
UPC/CUPC Certified | false |
Finish | Matte Black |
Theme | Traditional |
DOE Certified | false |
Collection | Trimscape |
Description
Transform the look of your bathtub with this easy to install Universal Quick Cover Tub Stopper. No tools are required for this kit and installation can be done easily in just a few minutes. Replace your old tub stopper with this Polished Chrome finish stopper without need to remove the old strainer. Part of the Trimscape Collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Brass Lead Free Connector, Compression x Female Connector (C74050LF)
- ADVANCED TECHNOLOGY PRODUCTS Fitting, Brass, Female Union Elbow, 3/8" Female x 3/8" Female NPT (FL03-03)
- SHARKBITE PIPE PEX BLUE 1/2""X25' (U860B25)
- ZORO SELECT Weld Fitting Cap, SS, 3 in, Buttweld (4381018870)
- KINGSTON BRASS DTL5304A6 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A6)
- KINGSTON BRASS DTL5304A8 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A8)
- KINGSTON BRASS PopUp Drain Plunger, Polished Brass (KBPP1002)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- KINGSTON BRASS PopUp Plunger, Oil Rubbed Bronze (KBPP2005)
- KINGSTON BRASS 34Inch PopUp Plunger, Brushed Nickel (KBPP1008R)
- ZORO SELECT Stopper w/Chain, Pipe Dia 1 To 1 3/8 In (1PPJ1)
- Kingston Brass Drain Stoppers