Shop All Drain Stoppers
Kingston Brass
DTL5303A7 Tub Drain Stopper with Overflow Plate Replacement Trim Kit
Mfr # DTL5303A7
Zoro # G0843064
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Satin Brass
- Material of Construction Zinc
- Low Lead Compliant false
- UPC/CUPC Certified false
- Collection Trimscape
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTL5303A7
- Zoro # G0843064
- UPC # 663370546815
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Item Length (Inch) | 3.13 |
Item Height (Inch) | 1.81 |
Item Width (Inch) | 3.13 |
Details
Color/Finish | Satin Brass |
Material of Construction | Zinc |
Item | DTL5303A7 Tub Drain Stopper,w/Overflo |
Low Lead Compliant | false |
Finish | Brushed Brass |
UPC/CUPC Certified | false |
Collection | Trimscape |
Theme | Traditional |
Item Weight (lbs) | 0.37 |
Material | Zinc Alloy |
ADA Compliant | false |
DOE Certified | false |
Prop 65 Label | true |
CEC Certified | false |
Warranty | 1 |
Description
DTL5303A7 Tub Drain Stopper,w/Overflo
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECOSMART Minitnk Wtr Htr 2.5G (ECO MINI 2.5)
- AMERICAN STANDARD Acrylic ShwerBase 64"x34" ADA, 64" L, 34" W, Acrylic (A8007D-FCO.020)
- SLOAN Bathroom Faucet Part Sfp40A Cntrl Box w/Range Adjustable (6 Pin) (0362040)
- ASI GLOBAL PARTITIONS 1" x 4" Zamac Door Pull, for Polymer Partition (40-8561709)
- KINGSTON BRASS DTL5303A2 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A2)
- KINGSTON BRASS DTL5303A0 Tub Drain Stopper with Overflow Plate Replacement Trim Kit (DTL5303A0)
- KINGSTON BRASS PopUp Drain Plunger, Polished Brass (KBPP1002)
- KINGSTON BRASS DTL5304A6 Cover-Up Tub Push-Pull Drain Stopper (DTL5304A6)
- KINGSTON BRASS PopUp Plunger, Oil Rubbed Bronze (KBPP2005)
- KINGSTON BRASS Rubber Stopper Chain And Attachment for CC1001, Chrome (CC1111)
- KIBI Pop Up Drain Stopper for Bathroom with Overflow (KPW102MB)
- Kingston Brass Drain Stoppers