Shop All Bathtub Drains
Kingston Brass
DTL206 Bathtub Strainer Drain with Rubber
Mfr # DTL206
Zoro # G0842976
product price: $35.72
/ea
$35.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 2.88
- Color/Finish Polished Nickel
- Drain Material Brass
- Connection 1-1/2"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL206
- Zoro # G0842976
- UPC # 663370536120
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Details
Item | DTL206 Bathtub Strainer Drain,w/Rubbe |
Color/Finish | Polished Nickel |
Drain Material | Brass |
Connection | 1-1/2" |
Material of Construction | Brass |
Description
DTL206 Bathtub Strainer Drain,w/Rubbe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Sensor Assembly (SFP-41-A)
- ENCORE Pre-Rinse Unit Add-On, 2.2 gpm, 3/8in MNPT (KL55-7012)
- BECK 2" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (0334536406)
- SLOAN Polished Chrome, Sensor, Water Closet Royal 111-1.28 Ess Tmo Yo (3450059)
- KINGSTON BRASS DTT2202 Tip-Toe Bath Tub Drain with Overflow (DTT2202)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DLL201 Lift & Lock Bathtub Drain (DLL201)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- PRIME-LINE Lift and Turn Drain Assembly, 1-5/8 in. x 16 T.P.I. Fine Thread Single Pack (MP54600)
- Kingston Brass Bathtub Drains