Shop All Bathtub Drains
Kingston Brass
DTL205 Bathtub Strainer Drain with Rubber
Mfr # DTL205
Zoro # G0842933
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Drain Material Brass
- Material of Construction Brass
- Color/Finish Oil Rubbed Bronze
- Length - Drains 2.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL205
- Zoro # G0842933
- UPC # 663370054822
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 2.88 |
Details
Connection | 1-1/2" |
Drain Material | Brass |
Material of Construction | Brass |
Item | DTL205 Bathtub Strainer Drain,w/Rubbe |
Color/Finish | Oil Rubbed Bronze |
Description
DTL205 Bathtub Strainer Drain,w/Rubbe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Cantara Cantara 2-Handle 4" Centerset Bathroom Faucet PC (LF-048-CRCC)
- AMERICAN STANDARD Toilet Tank Cover, ActiVate (735158-400.020)
- STREAMLINE Coil Copper Tubing, 1/2 in Outside Dia, 50 ft Length, Type ACR (DY08050)
- KOHLER Seat Bumper Kit (55382-58)
- KINGSTON BRASS DLL3187 18" Tub Waste & Overflow W/ Lift & Lock Drain, 20 Gauge, Brass (DLL3187)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Chrome (DLT20CP)
- JONES STEPHENS Polished Nickel Two-Hole Trip Lever Trim Only (B5114PN)
- Kingston Brass Bathtub Drains