Shop All Bathtub Drains
Kingston Brass
DTL1208 20" Trip Lever Waste & Overflow with Grid
Mfr # DTL1208
Zoro # G0843028
product price: $120.22
/ea
Free Shipping & Returns
$120.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Brass
- Gauge 20
- Color/Finish Brushed Nickel
- Length - Drains 23.25
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL1208
- Zoro # G0843028
- UPC # 663370179297
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 23.25 |
Details
Drain Material | Brass |
Gauge | 20 |
Color/Finish | Brushed Nickel |
Item | DTL1208 20" Trip Lever WasteOverflow |
Material of Construction | Brass |
Connection | 1-1/2" |
Description
DTL1208 20 In. Trip Lever WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Splash Guard Kit, Disposer, Rubber (59-1460)
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Draining Sillcock w-50HA BP (27PX-14)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-2MB)
- ZORO SELECT Float Valve, Brass, 2", Pipe Mount, Angle (R605T-2-7)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass (DLT20PB)
- KINGSTON BRASS DTL5305A0 Trip Lever with Grid Conversion Kit (DTL5305A0)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KOHLER Pop-Up Clicker Drain Without Overflow (7124-SN)
- Kingston Brass Bathtub Drains