Shop All Bathtub Drains
Kingston Brass
DTL1188 Bath Tub Drain with Overflow
Mfr # DTL1188
Zoro # G0842924
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Brushed Nickel
- Connection 1-1/2"
- Gauge 20
- Material of Construction Brass
- Length - Drains 25.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL1188
- Zoro # G0842924
- UPC # 663370009150
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Details
Color/Finish | Brushed Nickel |
Item | DTL1188 Bath Tub Drain,w/Overflow |
Connection | 1-1/2" |
Gauge | 20 |
Material of Construction | Brass |
Drain Material | Brass |
Description
DTL1188 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS UNION SCH40 PVC 1.5"" FIP (511-44-112-112B)
- PLAST-O-MATIC Relief Valve, 1/2 In, 5 to 100 psi (RVDTM050T-PP)
- CHESTERFIELD LEATHER 19601CP-263 Wood Enlongated Toilet Seat (CH32754)
- HAYWARD FLOW CONTROL 120VAC PVC Solenoid Valve, Normally Closed, 1/2 in Pipe Size (SV10050STE)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Nickel (KBU2008)
- KINGSTON BRASS DTT5302A2 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A2)
- KINGSTON BRASS DTL1202 Bath Tub Drain with Overflow (DTL1202)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS DLT5301A0 Twist & Close Tub Drain Conversion Kit (DLT5301A0)
- WATCO 601 Series Sch. 40 PVC Half Kit - Foot Act. (601-FA-PVC-BZ)
- Kingston Brass Bathtub Drains