Shop All Bathtub Drains
Kingston Brass
DTL1185 18" Trip Lever Waste & Overflow with Grid
Mfr # DTL1185
Zoro # G0842915
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 20
- Material of Construction Brass
- Drain Material Brass
- Length - Drains 23.25
- Color/Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL1185
- Zoro # G0842915
- UPC # 663370179273
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 23.25 |
Details
Gauge | 20 |
Material of Construction | Brass |
Drain Material | Brass |
Color/Finish | Oil Rubbed Bronze |
Connection | 1-1/2" |
Item | DTL1185 18" Trip Lever WasteOverflow |
Description
DTL1185 18 In. Trip Lever WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3/4" x 12" Black Pipe Nipple Sch XXH (0332717206)
- LEGEND VALVE 1-1/4" GALVANIZED TEE (352-156C)
- ZORO SELECT Tubing, 5/32 In OD, 100 Ft L, Green (PU532AG)
- CENTRAL BRASS Single Handle Bar Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 5" (0280-AC)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Nickel (DLT20PN)
- KINGSTON BRASS DTL203 Bathtub Strainer Drain with Rubber (DTL203)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT203 Tip-Toe Bathtub Drain (DTT203)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- WATCO 900 Series 16 in. Sch. 40 PVC Bath Waste - Foot Act. (900-FA-PVC-PB)
- Kingston Brass Bathtub Drains