Shop All Bathtub Drains
Kingston Brass
DTL1182 Bath Tub Drain with Overflow
Mfr # DTL1182
Zoro # G0842888
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Length - Drains 25.5
- Material of Construction Brass
- Color/Finish Polished Brass
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL1182
- Zoro # G0842888
- UPC # 663370009044
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Details
Connection | 1-1/2" |
Material of Construction | Brass |
Item | DTL1182 Bath Tub Drain,w/Overflow |
Color/Finish | Polished Brass |
Drain Material | Brass |
Gauge | 20 |
Description
DTL1182 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 260 Brass Round Tube, 3/4 in Outside Dia, 6 ft Length (9225-6)
- KURIYAMA Reinforced Tubing, 100 psi at 70F, 50 ft. (K3150-24x50)
- PERRIN & ROWE Body Spray In Polished Nickel (U.5570PN)
- SMITH-COOPER Flanged Conc Reducer, Duc Iron, 150lb, 4X3" (4319000132)
- KINGSTON BRASS DTT2161 16" Bathtub Waste & Overflow Drain (DTT2161)
- KINGSTON BRASS CC2096 Clawfoot Tub Drain (CC2096)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DTT5302A5 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A5)
- KINGSTON BRASS CC2091 Clawfoot Bathtub Waste & Overflow Drain (CC2091)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- BLUEVUE Overflow Gasket Kit with Flip Top Drain, Brushed Nickel (BVT-3OFS-FT-BN)
- Kingston Brass Bathtub Drains