Shop All Bathtub Drains
Kingston Brass
DTL1181 Bath Tub Drain with Overflow
Mfr # DTL1181
Zoro # G0842897
Free Shipping & Returns
$90.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color/Finish Polished Chrome
- Material of Construction Brass
- Connection 1-1/2"
- Gauge 20
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTL1181
- Zoro # G0842897
- UPC # 663370009037
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Details
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Item | DTL1181 Bath Tub Drain,w/Overflow |
Connection | 1-1/2" |
Gauge | 20 |
Drain Material | Brass |
Description
DTL1181 Bath Tub Drain,w/Overflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE STRAIGHT VALVE 1/2""X3/8"" (23057LF)
- ZORO SELECT 3/8" FNPT Ball Cone Spring Check Valve (FP CHK 693-6F6F-F)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- ZORO SELECT 1-1/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-3/8" (T4BNG06)
- KINGSTON BRASS DTT5302A7 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A7)
- KINGSTON BRASS DLL3181 Bath Tub Drain with Overflow (DLL3181)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Brushed Brass (KBU2007)
- KINGSTON BRASS DTT205 Tip-Toe Bath Tub Drain (DTT205)
- WATCO Universal NuFit Chrome Push Pull Bathtub Stopper, Grid, Combo Pin (48701-PP-CP-G)
- Kingston Brass Bathtub Drains