Shop All Bathtub Drains
Kingston Brass
DTL1166 16" Trip Lever Waste & Overflow Drain
Mfr # DTL1166
Zoro # G0842836
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Length - Drains 24.82
- Drain Material Brass
- Color/Finish Polished Nickel
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kingston Brass
- MFR # DTL1166
- Zoro # G0842836
- UPC # 663370536083
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 24.82 |
Details
Item | DTL1166 16" Trip Lever WasteOverflow |
Connection | 1-1/2" |
Drain Material | Brass |
Color/Finish | Polished Nickel |
Material of Construction | Brass |
Gauge | 20 |
Description
DTL1166 16 In. Trip Lever WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 1/2" O.D. (ZUSA-HT-3347)
- ZORO SELECT 3/8" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNC25)
- NIBCO Coupling with Stop, Wrot Copper, 1/2", CxC (600RS 1/2)
- ZORO SELECT 2-1/2" x 6" Black Pipe Nipple Sch 160 (83010)
- KINGSTON BRASS DTT2181 Tip-Toe Bath Tub Drain with Overflow (DTT2181)
- KINGSTON BRASS CC2095 Clawfoot Bathtub Waste & Overflow Drain (CC2095)
- KINGSTON BRASS DTL5305A7 Trip Lever with Grid Conversion Kit (DTL5305A7)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS TipToe Tub Drain Conversion Kit, Polished Nickel (KBU2006)
- KINGSTON BRASS DTL5305A2 Trip Lever with Grid Conversion Kit (DTL5305A2)
- KOHLER Clearflo Brass Toe Tap Bath Drain (7265-CP)
- Kingston Brass Bathtub Drains