Shop All Bathtub Drains
Kingston Brass
DTL1162 16" Trip Lever Waste & Overflow Drain
Mfr # DTL1162
Zoro # G0842748
product price: $97.47
/ea
Free Shipping & Returns
$97.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length - Drains 25.5
- Connection 1-1/2"
- Gauge 20
- Color/Finish Polished Brass
- Drain Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL1162
- Zoro # G0842748
- UPC # 663370008955
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Details
Item | DTL1162 16" Trip Lever WasteOverflow |
Connection | 1-1/2" |
Gauge | 20 |
Color/Finish | Polished Brass |
Drain Material | Brass |
Material of Construction | Brass |
Description
DTL1162 16 In. Trip Lever WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - Tee - 1/, 1/8" Tube Size, Black (ZUSA-TF-PTC-531)
- BECK 1-1/4" x 2-1/2" Black Pipe Nipple Sch 40 (0330028606)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- KINGSTON BRASS DLL200MB Lift & Lock Bathtub Drain (DLL200MB)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- KINGSTON BRASS DTL201 Bathtub Strainer Drain with Rubber (DTL201)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 134 Body Thread, Matte Black (DLT17MB)
- CENTRAL BRASS Multi-Tub Pop-Up Bath Drain, Polished Chrome, Weight: 6.09 (1675-S)
- Kingston Brass Bathtub Drains