Shop All Bathtub Drains
Kingston Brass
DTL1161 16" Trip Lever Waste & Overflow Drain
Mfr # DTL1161
Zoro # G0842723
product price: $77.97
/ea
Free Shipping & Returns
$77.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1-1/2"
- Color/Finish Polished Chrome
- Material of Construction Brass
- Length - Drains 25.5
- Gauge 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DTL1161
- Zoro # G0842723
- UPC # 663370008948
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 25.5 |
Item Height (Inch) | 1.75 |
Item Length (Inch) | 25.5 |
Item Width (Inch) | 12.5 |
Details
Connection | 1-1/2" |
Color/Finish | Polished Chrome |
Material of Construction | Brass |
Gauge | 20 |
Item | DTL1161 16" Trip Lever WasteOverflow |
Drain Material | Brass |
Material | Brass |
Collection | Made To Match |
Prop 65 Label | true |
Finish | Polished Chrome |
Warranty | 1 |
Escutcheon Included | false |
ADA Compliant | false |
DOE Certified | false |
Item Weight (lbs) | 5.27 |
CEC Certified | false |
UPC/CUPC Certified | false |
Low Lead Compliant | false |
Theme | Traditional |
Description
DTL1161 16 In. Trip Lever WasteOverflow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x MNPT x FNPT, 1/4" Pipe Size (4-4-4 ST-B)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Ball Valve Inline (SSF-150)
- ADVANCE TABCO Hand Sink, Wall, 15-1/4 In. L, 17-1/4 In. W (7-PS-64)
- STRAHMAN Ball Check Valve W/ Copper Gasket M-Series Water Mixing Units (BCBRG)
- KINGSTON BRASS DTT2186 Tip-Toe Tub Waste and Overflow, 20 Gauge, Polished Nickel (DTT2186)
- KINGSTON BRASS CC2098 Clawfoot Bathtub Waste & Overflow Drain (CC2098)
- KINGSTON BRASS DTT2167 16" Bathtub Waste & Overflow Drain (DTT2167)
- KINGSTON BRASS DTT2201 Tip-Toe Bath Tub Drain with Overflow (DTT2201)
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- KINGSTON BRASS DLT5301A8 Twist & Close Tub Drain Conversion Kit (DLT5301A8)
- WATCO 1.865" OD x 11.5 Threads x 1.25" Bronze PresFlo Tub Closure (58305-BZ)
- Kingston Brass Bathtub Drains