Shop All Motorsport Body
Kingston Brass
DR914320 32-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR914320
Zoro # G002836093
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Color Matte Black
- Width 2.75
- Weight 3.34
- Height 2.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR914320
- Zoro # G002836093
- UPC # 663370918605
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 2.75 |
Height | 2.81 |
Length | 34.81 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Matte Black |
Weight | 3.34 |
Material | Brass |
Includes | Grab Bar; Mounting Hardware |
Finish | Matte Black |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 05-09 Land Rover 4.4L V-Ribbed Belt, 5080335 (5080335)
- MEVOTECH Eagle Talon 90-94 Mitsubishi Eclipse 90- Control Arm-Bj, Cms9844 (CMS9844)
- AFTERMARKET K1624164012 New Alternator, 12V, 40A Fits Versatile (K16241-64012-HYC_3)
- EXTREME MAX Extreme Max 3006.6744 Coated Keel-Style Downrigger Weight - 12 lbs. (3006.6744)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- Kingston Brass Motorsport Body