Shop All Motorsport Body
Kingston Brass
DR914120 12-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR914120
Zoro # G002835485
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Material Brass
- Width 2.75
- Weight 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR914120
- Zoro # G002835485
- UPC # 663370918568
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 2.75 |
Height | 2.81 |
Length | 14.81 |
Details
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Weight | 2.13 |
Color | Matte Black |
Finish | Matte Black |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Classical Section Wrapped V-Belt, A89 (A89)
- VELVAC 3-Way Fuel Cock Valve 1/4 Fpt (060012)
- WHITESIDE Creeper, HD Extra Wide w/ Adj. Headrest (MTLMONADJLO)
- CURT Replacment Lng Trunnn Sprng Bar, 8K-10K lb. (17303)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- DV8 OFFROAD SKID PLATEFRONT DIFFERENTIAL 18 JL 20 JT W DANA 44 (SPJL-11)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.CU25)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- Kingston Brass Motorsport Body