Shop All Motorsport Body
Kingston Brass
DR814300 30-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR814300
Zoro # G402836310
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.12
- Finish Matte Black
- Length 33.06
- Color Matte Black
- Height 3.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR814300
- Zoro # G402836310
- UPC # 663370918551
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 33.06 |
Height | 3.06 |
Width | 2.75 |
Details
Weight | 3.12 |
Finish | Matte Black |
Color | Matte Black |
Includes | Grab Bar; Mounting Hardware |
Features | 17 Gauge Brass Construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, Spin-On, 6 in.W (BF1281-O)
- HI-RUN ATV Inner Tube, 21X11-8 (TUN5003)
- SEA-DOG Stainless Impeller Puller - Large (660020-1)
- BALDWIN FILTERS Oil/Hydraulic Filter, 4-1/2 x 8-15/16 In (PT86-HD)
- TAYLOR Perimeter Corner Bumpers 12" Long - White (CB4.20)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- WESTIN AUTOMOTIVE 07-17 WRANGLER TEXTURED BLACK GAS TANK SKID PLATE (42-21005)
- ILC Replacement for Arctic CAT Hard CAB KIT - Stampede Havoc - Blemished 2018 (HARD CAB KIT - STAMPEDE HAVOC - BLEMISHED 2018 A)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- Kingston Brass Motorsport Body