Shop All Motorsport Body
Kingston Brass
DR814180 18-Inch X 1-1/4-Inch OD Decorative Grab Bar, Matte Black
Mfr # DR814180
Zoro # G102836269
product price: $116.97
/ea
Free Shipping & Returns
$116.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21.06
- Finish Matte Black
- Width 2.75
- Weight 2.59
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR814180
- Zoro # G102836269
- UPC # 663370732997
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 21.06 |
Width | 2.75 |
Height | 3.06 |
Details
Finish | Matte Black |
Weight | 2.59 |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 18" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Matte Black |
Material | Brass |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Universal, Size 22 In (M6-22)
- TIGER LIGHTS 12V Skid Steer Light For Bobcat 553, 751, 753, 763 Flood Off-Road Light; (TL650)
- LISLE Swivel Gripper Filter Wrenches, PK9 (57160)
- MONTEZUMA 30"W Steel, Black Portable Tool Box, Powder Coated, 20-3/8"H (LA400B)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- STRIKE3 S150 1 Step With Non Skid Tape On Platform (ST2603767)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- Kingston Brass Motorsport Body