Shop All Motorsport Body
Kingston Brass
DR614300 30-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR614300
Zoro # G202835421
product price: $194.97
/ea
Free Shipping & Returns
$194.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Finish Matte Black
- Material Brass
- Height 2.81
- Weight 3.23
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR614300
- Zoro # G202835421
- UPC # 663370918322
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Length | 32.81 |
Width | 2.75 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Matte Black |
Material | Brass |
Weight | 3.23 |
Color | Matte Black |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Vehicle Stand, 10 Tons per Pair, PK2 (4GU80)
- SENA TECHNOLOGY Sena TuffTalk Lite Helmet Mount Communication System (41203)
- STROMBERG CARLSON Adjustable Accessory Hitch (CC-300)
- WIX FILTERS Fuel Water Separator, 33123 (33123)
- BACKRACK 99-16 F250/F350/F450/F550 SUPERDUTY TONNEAU-LOW PROFILE 1IN RISER (92501)
- STRIKE3 S150 1 Step With Non Skid Tape On Platform (ST2603767)
- WESTIN AUTOMOTIVE 07-17 WRANGLER TEXTURED BLACK GAS TANK SKID PLATE (42-21005)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- CROWN AUTOMOTIVE HARD TOP SEAL KIT (68026937AB)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- Kingston Brass Motorsport Body