Shop All Motorsport Body
Kingston Brass
DR614160 16-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR614160
Zoro # G402835375
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18.81
- Width 2.75
- Material Brass
- Height 2.81
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR614160
- Zoro # G402835375
- UPC # 663370918285
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 18.81 |
Width | 2.75 |
Height | 2.81 |
Details
Material | Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Includes | Grab Bar; Mounting Hardware |
Finish | Matte Black |
Color | Matte Black |
Weight | 2.76 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDE OPEN PRODUCTS Wide Open Rear Solid Axle TRX250 1985-1987 (AX2500W)
- UNIVERSAL AIR COND Filter Drier Dessicant Bag Kit, Rd10973Bc (RD10973BC)
- BALDWIN FILTERS Nylon Screen Fuel Strainer, 2-3/4 In (PF7830)
- BLUE SEA SYSTEMS 2139 Medium Duty Push Button Reset-Only - 20A (2139)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- ILC Replacement for Arctic CAT Hard CAB KIT Without Roof - Stampede Havoc - Blemished 2018 (HARD CAB KIT WITHOUT ROOF - STAMPEDE HAVOC - BLE)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- Kingston Brass Motorsport Body