Shop All Motorsport Body
Kingston Brass
DR614120 12-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR614120
Zoro # G602835212
product price: $142.97
/ea
Free Shipping & Returns
$142.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Length 14.81
- Weight 2.5
- Color Matte Black
- Width 2.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR614120
- Zoro # G602835212
- UPC # 663370918292
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 14.81 |
Width | 2.75 |
Height | 2.81 |
Details
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 2.5 |
Color | Matte Black |
Finish | Matte Black |
Material | Brass |
Includes | Grab Bar; Mounting Hardware |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90Deg Male Elbow, 1/4 x 3/8 In (VS269NTA-4-6)
- HALTEC Quick Change Valve Tool (51025)
- ILC Replacement For NEW HOLLAND TC29 ALTERNATOR (TC29 ALTERNATOR)
- GROTE Clearance Marker Light, LED, Yellow (49283)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- BACKRACK 99-16 F250/F350/F450/F550 SUPERDUTY TONNEAU-LOW PROFILE 1IN RISER (92501)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- Kingston Brass Motorsport Body