Shop All Motorsport Body
Kingston Brass
DR514481 48-Inch x 1-1/4-Inch O.D Grab Bar, Polished Chrome
Mfr # DR514481
Zoro # G102837396
product price: $155.97
/ea
Free Shipping & Returns
$155.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Chrome
- Features 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Includes Grab Bar; Mounting Hardware
- Color Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514481
- Zoro # G102837396
- UPC # 663370681752
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 3 |
Height | 2.81 |
Length | 50.81 |
Details
Finish | Polished Chrome |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 48" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Includes | Grab Bar; Mounting Hardware |
Color | Polished Chrome |
Material | Brass |
Weight | 3.53 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELCRAFT AUTOMOTIVE 07-C TUNDRA HD GRILL GUARD BLACK (50-3380C)
- MONROE Monro-Matic Plus Shock Absorber, 31542 (31542)
- GEARWRENCH 2-11/16" to 3-3/4" Oil Filter Wrench Pliers (3368F)
- OPTRONICS 2in. Flush Mount Open Back Round Grommet (A54GB)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- OPEN TRAIL Utv Molded Roof (457-0203)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.60)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- Kingston Brass Motorsport Body