Shop All Motorsport Body
Kingston Brass
DR514420 42-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR514420
Zoro # G602837438
product price: $227.47
/ea
Free Shipping & Returns
$227.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.81
- Weight 3.53
- Finish Matte Black
- Width 3
- Length 44.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514420
- Zoro # G602837438
- UPC # 663370918513
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Width | 3 |
Length | 44.81 |
Details
Weight | 3.53 |
Finish | Matte Black |
Includes | Grab Bar; Mounting Hardware |
Color | Matte Black |
Material | Brass |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 42" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mirror, Rght, 2020XG, Blk, Chevy/GM Van, 96" (715912)
- TYC PRODUCTS TYC A/C CONDENSER (3974)
- DEVCON Fix-a-Flat Inflator and Sealer 20 oz (S60430)
- ZEROSTART Circulation Heater, Regulating Thermostat-1500W 120V 12.5A, 3/4in. Hose, 100-120 deg F 38-49 deg C (3309047)
- ILC Replacement for Arctic CAT Hard CAB KIT - Stampede Havoc - Blemished 2018 (HARD CAB KIT - STAMPEDE HAVOC - BLEMISHED 2018 A)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- Kingston Brass Motorsport Body