Shop All Motorsport Body
Kingston Brass
DR514328 32-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Nickel
Mfr # DR514328
Zoro # G502837972
product price: $175.47
/ea
Free Shipping & Returns
$175.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brushed Nickel
- Finish Brushed Nickel
- Width 3
- Weight 3.28
- Length 34.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514328
- Zoro # G502837972
- UPC # 663370960819
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 3 |
Length | 34.81 |
Height | 2.81 |
Details
Color | Brushed Nickel |
Finish | Brushed Nickel |
Weight | 3.28 |
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC Pag Oil, 100 qt. (2488)
- MAIN FILTER FORCE AMERICA F506810C Replacement/Interchange Spin-On Filter (MF0058057)
- BETA 1 FILTERS Air Filter replacement filter for 71213283 / LEYBOLD (B1AF0005130)
- LUBRIPLATE 35 lb Oil Pail 320 ISO Viscosity, 90 SAE (L0246-035)
- HI-LIFT JACK 2018+ JEEP WRANGLER JLU ROLL CAGE TRACK MOUNTING SYSTEM FOR HI-LIFT JA (TT-1000)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.CU25)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- BACKRACK 99-16 F250/F350/F450/F550 SUPERDUTY TONNEAU-LOW PROFILE 1IN RISER (92501)
- Kingston Brass Motorsport Body