Shop All Motorsport Body
Kingston Brass
DR514326 32-Inch x 1-1/4-Inch O.D Grab Bar, Polished Nickel
Mfr # DR514326
Zoro # G602837834
product price: $188.47
/ea
Free Shipping & Returns
$188.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Width 3
- Height 2.81
- Material Brass
- Color Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514326
- Zoro # G602837834
- UPC # 663370960796
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 3 |
Height | 2.81 |
Length | 34.81 |
Details
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Color | Polished Nickel |
Includes | Grab Bar; Mounting Hardware |
Weight | 3.28 |
Finish | Polished Nickel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Exhaust Emission Control, PM27GAL (PM27GAL)
- ILC Replacement For MASSEY FERGUSON MF255 STARTER (MF-255 STARTER)
- GUEST On-Board Battery Charger 10A / 12V - 2 Bank - 120V Input (2711A)
- UWS Utility Chest Box, 60", TBC-60-BLK (TBC-60-BLK)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.CU25)
- Kingston Brass Motorsport Body