Shop All Motorsport Body
Kingston Brass
DR514308 30-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Nickel
Mfr # DR514308
Zoro # G702837789
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 3.08
- Features 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Length 32.81
- Width 3
- Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514308
- Zoro # G702837789
- UPC # 663370960741
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Length | 32.81 |
Width | 3 |
Height | 2.81 |
Details
Weight | 3.08 |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Finish | Brushed Nickel |
Includes | Grab Bar; Mounting Hardware |
Color | Brushed Nickel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Serpentine Belt, Industry Number 10PK1475 (5100580)
- BALDWIN FILTERS Hydraulic Filter, 3-3/8 x 2-23/32 In (PT9354-MPG)
- BALDWIN FILTERS Air Filter, 5-11/16 x 15-9/16 in. (PA2743)
- MTD Tank-Fuel Cub Gt (951-0819B)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- TAYLOR Perimeter Corner Bumpers 12" Long - White (CB4.20)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar - 36inW - (B5806x36)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- WARN INDUSTRIES Warn 102653 Roll Bar Rubber Grip Grab Handle (102653)
- Kingston Brass Motorsport Body