Shop All Motorsport Body
Kingston Brass
DR514307 30-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Brass
Mfr # DR514307
Zoro # G502837538
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Finish Brushed Brass
- Height 2.81
- Width 3
- Length 32.81
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514307
- Zoro # G502837538
- UPC # 663370960734
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Width | 3 |
Length | 32.81 |
Details
Includes | Grab Bar; Mounting Hardware |
Finish | Brushed Brass |
Weight | 3.08 |
Color | Brushed Brass |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING 4-Pc Oil Filter Wrench Set wStand (CTA4325)
- RIG RITE Rig Rite 415 V-Groove Trolling Motor Receptacle (415)
- FUSION Solder Lug, 2/0, 1/2", PK5 (486320-005H)
- FLOWMASTER 3.0IN(CENTER IN)/2.5IN(DUAL OUT) FLOW FX MUFFLER (72198)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- STRIKE3 S150 1 Step With Non Skid Tape On Platform (ST2603767)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- KFI KFI Can-Am Defender Rear DT Bumper (101610)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- Kingston Brass Motorsport Body