Shop All Motorsport Body
Kingston Brass
DR514305 30-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze
Mfr # DR514305
Zoro # G102837709
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Width 3
- Length 32.81
- Material Brass
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514305
- Zoro # G102837709
- UPC # 663370960710
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 3 |
Length | 32.81 |
Height | 2.81 |
Details
Includes | Grab Bar; Mounting Hardware |
Material | Brass |
Color | Oil Rubbed Bronze |
Weight | 3.08 |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Finish | Oil Rubbed Bronze |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX Left-Hand Stud Extender, 1 1/8 x 1.4 In (PN1418LTX)
- HORIZON GLOBAL Universal Coupler Lock (72783)
- BALDWIN FILTERS Foam Blanket, PA2223 FOAM (PA2223 FOAM)
- GROCO GROCO 2" Bronze Extra Long Thru-Hull Fitting w/Nut (THXL-2000-W)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KFI KFI Kawasaki Mule PRO MX Rear DT Bumper (101710)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- RIGHTLINE GEAR JEEP ROLL BAR STORAGE BAG BLACK (100J70-B)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- Kingston Brass Motorsport Body