Shop All Motorsport Body
Kingston Brass
DR514302 30-Inch x 1-1/4-Inch O.D Grab Bar, Polished Brass
Mfr # DR514302
Zoro # G602837797
product price: $181.97
/ea
Free Shipping & Returns
$181.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Material Brass
- Finish Polished Brass
- Width 3
- Weight 3.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514302
- Zoro # G602837797
- UPC # 663370960703
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 3 |
Height | 2.81 |
Length | 32.81 |
Details
Includes | Grab Bar; Mounting Hardware |
Material | Brass |
Finish | Polished Brass |
Weight | 3.08 |
Color | Polished Brass |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 30" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AME Super Stacker Cribbing, 4"x 4"x 18", Black (15210)
- TRICO Beam Wiper Blade, 13-190 (13-190)
- MAIN FILTER ALLISON 29545779 Replacement Transmission Filter Kit from Main Filter Inc (includes gaskets and o-rings) for Allison Transmission (MF0592945)
- GROTE Two-Stud Lamp with Pigtail, LH (55420)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.60)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- Kingston Brass Motorsport Body