Shop All Motorsport Body
Kingston Brass
DR514168 16-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Nickel
Mfr # DR514168
Zoro # G602838374
product price: $123.47
/ea
Free Shipping & Returns
$123.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.81
- Color Brushed Nickel
- Includes Grab Bar; Mounting Hardware
- Length 18.81
- Features 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514168
- Zoro # G602838374
- UPC # 663370960673
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Length | 18.81 |
Width | 3 |
Details
Color | Brushed Nickel |
Includes | Grab Bar; Mounting Hardware |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Weight | 2.4 |
Material | Brass |
Finish | Brushed Nickel |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE LOAD ADJUSTING SHOCK ABSORBER (58605)
- DORMAN 555-103 Steel Cup Expansion Plug 36.5mm, Height 0.410 (555-103)
- REMINGTON INDUSTRIES 12 AWG Gauge TXL Automotive Stranded Hook Up Wire, 25 ft Length, White, 0.128" Diameter, 60 Volts (12STRWHITXL25)
- ANCOR Red 1 AWG Battery Cable - Sold By The Foot (1155-FT)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- TAYLOR Perimeter Single Dock & Post Bumper Small 3-5/8" W x 1-1/4" D (DB2.60)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar 42inW - (5806X42)
- Kingston Brass Motorsport Body