Shop All Motorsport Body
Kingston Brass
DR514167 16-Inch x 1-1/4-Inch O.D Grab Bar, Brushed Brass
Mfr # DR514167
Zoro # G202838132
product price: $136.47
/ea
Free Shipping & Returns
$136.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.81
- Width 3
- Weight 2.4
- Color Brushed Brass
- Includes Grab Bar; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514167
- Zoro # G202838132
- UPC # 663370960666
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Width | 3 |
Length | 18.81 |
Details
Weight | 2.4 |
Color | Brushed Brass |
Includes | Grab Bar; Mounting Hardware |
Finish | Brushed Brass |
Material | Brass |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT Halogen Sealed Beam Lamp, PAR46,250W (4551)
- LINCOLN LUBRICATION Bag Of (5) Ln No 5852 Hyd Coupl (5852-5)
- SMARTWASHER Cleaning Solution, Industrial Grade, 5 Gal (14148)
- WEATHER GUARD 36 X 18 X 18 ALUMINUM UNDERBED BOX (636-0-02)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- KFI KFI Poly Plow Tapered Side Shield - DRIVERS (106110)
- TAYLOR Perimeter Single Dock & Post Bumper Large 5-1/2" W x 2-1/4" D (DB4.60)
- Kingston Brass Motorsport Body