Shop All Motorsport Body
Kingston Brass
DR514161 16-Inch x 1-1/4-Inch O.D Grab Bar, Polished Chrome
Mfr # DR514161
Zoro # G502838405
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.81
- Material Brass
- Color Polished Chrome
- Finish Polished Chrome
- Width 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514161
- Zoro # G502838405
- UPC # 663370960628
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Width | 3 |
Length | 18.81 |
Details
Material | Brass |
Color | Polished Chrome |
Finish | Polished Chrome |
Includes | Grab Bar; Mounting Hardware |
Weight | 2.4 |
Features | 17 gauge brass construction, Mounting hardware included, Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Stainless Steel Female M14 x 15 Hex End Wheel Hanger and Lug Guide Tool (61012)
- DONALDSON Air Filter, Safety Radialseal, P829332 (P829332)
- SUNEX Master Brake Caliper Set (3930)
- BULLDOG WINCH Wiring Kit 20' Rear 2ga (20206)
- ILC Replacement for Arctic CAT Poly Rear Window FOR Hard TOP - Stampede Havoc 2017 (POLY REAR WINDOW FOR HARD TOP - STAMPEDE HAVOC 20)
- WESTIN AUTOMOTIVE 07-17 WRANGLER TEXTURED BLACK GAS TANK SKID PLATE (42-21005)
- BACKRACK TONNEAU HARDWARE KIT - LOW PROFILE, 99-16 SUPERDUTY (40201)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar - 36inW - (B5806x36)
- DV8 OFFROAD SKID PLATEREAR DIFFERENTIAL 18 JEEP JL W DANA 44 (SPJL-10)
- ATTWOOD Attwood 2050-5 Vinyl Grab Handle - White (2050-5)
- TAYLOR 335 Vinyl Covered Folding Dock Fender; 26" Blue (335)
- Kingston Brass Motorsport Body