Shop All Motorsport Body
Kingston Brass
DR514120 12-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR514120
Zoro # G502838382
product price: $110.47
/ea
Free Shipping & Returns
$110.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Grab Bar; Mounting Hardware
- Finish Matte Black
- Width 3
- Material Brass
- Color Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR514120
- Zoro # G502838382
- UPC # 663370918421
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Width | 3 |
Length | 14.81 |
Height | 2.81 |
Details
Includes | Grab Bar; Mounting Hardware |
Finish | Matte Black |
Material | Brass |
Color | Matte Black |
Weight | 1.87 |
Features | Solid brass construction, Mounting hardware included, Corrosion-resistant finish, 12" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX Wheel Protector Impact Socket Set mm, 3Pc (2842)
- QUICKCABLE Sb/Sbx Extraction Tool, Large (126901-001)
- DONALDSON Fuel Filter, Spin-On Twist And Drain, Outer Dia 3.66 In. 93Mm 10 Micron, P551000 (P551000)
- OTC Camshaft Retaining Tool (6691)
- KINGSTON BRASS GBS1432CS5 32-Inch x 1-1/4 Inch O.D Grab Bar, Oil Rubbed Bronze (GBS1432CS5)
- KINGSTON BRASS GBS1424CS0 24-Inch x 1-1/4 Inch O.D Grab Bar, Matte Black (GBS1424CS0)
- KINGSTON BRASS DR514165 16-Inch x 1-1/4-Inch O.D Grab Bar, Oil Rubbed Bronze (DR514165)
- KFI KFI Poly Plow Tapered Side Shield - DRIVERS (106110)
- ZONE OFFROAD 07-13 GM 1500 SKID PLATE (ZONC5651)
- OPEN TRAIL Utv Molded Roof (457-0203)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar - 36inW - (B5806x36)
- Kingston Brass Motorsport Body