Shop All Motorsport Body
Kingston Brass
DR314320 32-Inch x 1-1/4-Inch O.D Grab Bar, Matte Black
Mfr # DR314320
Zoro # G902837619
product price: $168.97
/ea
Free Shipping & Returns
$168.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Solid brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard
- Includes Grab Bar; Mounting Hardware
- Height 3.06
- Finish Matte Black
- Length 35.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR314320
- Zoro # G902837619
- UPC # 663370918490
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 3.06 |
Length | 35.06 |
Width | 2.75 |
Details
Features | Solid brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 32" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Includes | Grab Bar; Mounting Hardware |
Finish | Matte Black |
Color | Matte Black |
Weight | 2.82 |
Material | Brass |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Utility Belt Industrial Belt, Bp86 (BP86)
- DC CARGO 85in-96in Shoring Beam Load Bar For Trailer, Heavy-duty (HDAB96T)
- S.U.R. & R. AUTO PARTS #10 A/C HOSE 10' (SRRAC10H)
- SEACHOICE LED Thinline Sealed Stop/Turn/Tail Light (51571)
- BOBRICK Bobrick 1-1/4in Dia. Straight Satin Grab Bar - 36inW - (B5806x36)
- COAST2COAST Full Wheel Well, Polished, Stainless Steel, 1-1/2" Front And Rear Width, With Trim For 4 Fenders (CCIFTD251)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- ILC Replacement for Arctic CAT Soft Doors - Wildcat 2015 (SOFT DOORS - WILDCAT 2015 ARCTIC CAT)
- OTC SOC 478 34D LCKNT 8PT DP SATIN (OTC1919)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- Kingston Brass Motorsport Body