Shop All Motorsport Body
Kingston Brass
DR214166 16-Inch x 1-1/4-Inch O.D Grab Bar, Polished Nickel
Mfr # DR214166
Zoro # G602838091
product price: $129.97
/ea
Free Shipping & Returns
$129.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.81
- Finish Polished Nickel
- Width 2.75
- Length 18.81
- Includes Grab Bar; Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DR214166
- Zoro # G602838091
- UPC # 663370918629
- Country of Origin Taiwan, Province of China
- Category Motorsport Body
Dimensions
Height | 2.81 |
Width | 2.75 |
Length | 18.81 |
Details
Finish | Polished Nickel |
Includes | Grab Bar; Mounting Hardware |
Material | Brass |
Features | 17 gauge brass construction, Mounting hardware pack included (#8 x 2 in. Phillips head screw), Corrosion-resistant finish, 16" center to center length, 1-1/4" bar diameter, Compliant with ADA Standard |
Color | Polished Nickel |
Weight | 2.36 |
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a contemporary style.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Chrome-Courtesy Lamp-Retail Pack, 60251-5 (60251-5)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566211 (P566211)
- LUVERNE Grip Step XL 9-1/2" x 54" Steel Passenger-Side Running Board (495154)
- SEA-DOG LINE PVC Low Profile Cowl Vent & Snap On Deck Plate (727130-3)
- ATTWOOD Attwood 2054-5 Vinyl Grab Handle - Black (2054-5)
- ASI GROUP ASI Snap Flange, Grab Bars, 18inW x 1-1/2inD, Stainless Steel, Black (10-3801-18-41)
- FAB FOURS 07-17 JEEP JK FRONT GRAB HANDLES MATTE BLACK (JK1050-1)
- OUTLAW RACING Rear Aluminum Chain Guide Guard Block, Black - KTM 125EGS, 1998 1999 (OR2804BK)
- NEWALTHLETE 1006901 Heavy Duty Bike Standard Kick Stand (NE136436)
- STEELCRAFT AUTOMOTIVE 16-C CAN AM DEFENDER ALL FINE TEXTURED BLACK UTV REAR BUMPER REPLACEMENT (65-1000)
- BUYERS PRODUCTS Poly Fender Flap Extension, set of 2 (8592428)
- Kingston Brass Motorsport Body