Shop All Bathtub Drains
Kingston Brass
DLT5301A8 Twist & Close Tub Drain Conversion Kit
Mfr # DLT5301A8
Zoro # G0842346
product price: $25.97
/ea
$25.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Zinc Alloy/ABS
- Color/Finish Brushed Nickel
- Length - Drains 3.13
- Drain Material Zinc Alloy/ABS
- Connection 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT5301A8
- Zoro # G0842346
- UPC # 663370298578
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Item Width (Inch) | 3.13 |
Item Length (Inch) | 3.13 |
Item Height (Inch) | 2.75 |
Details
Material of Construction | Zinc Alloy/ABS |
Color/Finish | Brushed Nickel |
Drain Material | Zinc Alloy/ABS |
Connection | 1-1/2" |
Item | DLT5301A8 TwistClose Tub Drain Conver |
Finish | Brushed Nickel |
UPC/CUPC Certified | false |
Escutcheon Included | false |
Item Weight (lbs) | 0.6 |
Low Lead Compliant | false |
CEC Certified | false |
Theme | Traditional |
DOE Certified | false |
Material | Zinc Alloy;ABS |
Collection | Made To Match |
ADA Compliant | false |
Warranty | 1 |
Prop 65 Label | true |
Description
DLT5301A8 TwistClose Tub Drain Conver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPE VALVES Gate Valves, Socket/Thread, 3/4" Size (4371003580)
- PARKER Nipple, Brass, 3/4 in Pipe Size, MNPT (215PN-12)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1 in Pipe Size (838-168)
- NIBCO 3/8" NOM C x 1/4" MNPT Copper Adapter (604R 3/8X1/4)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS DTT2160MB 16" Bathtub Waste & Overflow Drain (DTT2160MB)
- KINGSTON BRASS CC2088 Brass Claw Foot Tub Drain (CC2088)
- KINGSTON BRASS DTT5302A3 Easy Touch Toe-Tap Drain Conversion Kit (DTT5302A3)
- KINGSTON BRASS DLL3182 Bath Tub Drain with Overflow (DLL3182)
- KINGSTON BRASS DTT201 Tip-Toe Bath Tub Drain (DTT201)
- THRIFCO PLUMBING 3/8 Tip-Toe Stopper Cp (4402708)
- Kingston Brass Bathtub Drains