Shop All Bathtub Drains
Kingston Brass
DLT5301A3 Twist & Close Tub Drain Conversion Kit
Mfr # DLT5301A3
Zoro # G0842355
product price: $29.22
/ea
$29.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Material Zinc
- Length - Drains 3.13
- Material of Construction Zinc
- Connection 1-1/2"
- Color/Finish Vintage Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kingston Brass
- MFR # DLT5301A3
- Zoro # G0842355
- UPC # 663370546686
- Country of Origin Taiwan, Province of China
- Category Bathtub Drains
Dimensions
Length - Drains | 3.13 |
Details
Drain Material | Zinc |
Item | DLT5301A3 TwistClose Tub Drain Conver |
Material of Construction | Zinc |
Connection | 1-1/2" |
Color/Finish | Vintage Brass |
Description
DLT5301A3 TwistClose Tub Drain Conver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT Brass Mini Ball Valve Inline (G-PMMS-38)
- ZORO SELECT Supply Stop, Angle, 1/2" Inlet, Celcon Stem (10733lf)
- PLAST-O-MATIC Vacuum Breaker, 3 In., FNPT, PVC, 100 psi (VBS300VT-PV)
- REDHAT 120V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- KINGSTON BRASS DLL215 Brass Lift and Turn Tub Drain, Oil Rubbed Bronze (DLL215)
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- KINGSTON BRASS 112 Lift and Turn Tub Drain with 2 Body Thread, Polished Brass (DLT20PB)
- KINGSTON BRASS DTL207 Bathtub Strainer Drain with Rubber (DTL207)
- KINGSTON BRASS DLT5301A2 Twist & Close Tub Drain Conversion Kit (DLT5301A2)
- KINGSTON BRASS DLT5301A7 Twist & Close Tub Drain Conversion Kit (DLT5301A7)
- KOHLER Clearflo Brass Slotted Overflow Bth Drn (7271-2MB)
- Kingston Brass Bathtub Drains